missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Universal Sorbents Cushions

The Universal Sorbents Cushions are ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.

Brand:  asecos™ 9943

 View more versions of this product

Product Code. 17826566

  • £155.00 / Pack of 10
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles
Specifications

Specifications

White
Universal Sorbent Pillow
460.00 mm
460.00 mm
5 kg
Heavy-duty Cloth
18.11 in.
18.11 in.
11.02 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
asecos™ Universal Sorbents Cushions > Width: 46 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.