missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Universal Sorbents Mat
The Universal Sorbents Mat is ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.
£190.80
Specifications
Color | Green |
---|---|
Material | Heavy-duty Cloth |
Type | Universal Absorbent Mat |
Length (English) | 15.75 in. |
Length (Metric) | 400.00 mm |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
17806386
|
asecos™
9951 |
8 kg |
£190.80
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
17886516
|
asecos™
11326 |
8.6 kg |
£190.80
Pack of 200 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Green | |
Universal Absorbent Mat | |
400.00 mm | |
400.00 mm |
Heavy-duty Cloth | |
15.75 in. | |
15.75 in. |