missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Test Tube Plug Caps
For plastic or glass test tubes.
Brand: Thermo Scientific™ M995135
87.94 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 2.18500kg
Description
- Innovative flanged-thread design allows cap to descend into the tube until a friction fit is secure, and plug is stationary
- Fit tubes with 12 to 16mm diameter
- Hollow top finish with ribs for easy retrieval
Specifications
Test Tube Plug Cap | |
Yellow | |
1000/Cs | |
Fits tubes with inner diameters of 12 to 16 mm |
LDPE | |
1000 | |
Non-sterile |