missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Shake multiple tubes at an adjustable angle to maximize sample aeration. The rack holders are adjustable to fit any of the four available test tube rack sizes.
£61.78 - £750.35
Specifications
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
---|
Product Code | Brand | Description | Tube Size | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Tube Size | For Use With (Equipment) | Price | Quantity & Availability | |||
10696173
|
Thermo Scientific™
600074 |
Test tube rack | 21 to 25 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
£142.84
Each |
In Stock
Log in to see stock. |
|||
10553503
|
Thermo Scientific™
600075 |
Test tube rack | 26 to 30 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
£145.42
Each |
In Stock
Log in to see stock. |
|||
13127823
|
Thermo Scientific™
600088 |
Universal adjustable-angle test tube rack holder | Varies, Adjustable | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
£750.35
Each |
In Stock
Log in to see stock. |
|||
13121144
|
Thermo Scientific™
950040 |
Test tube rack | 10 to 13 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
£61.78
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||
10185612
|
Thermo Scientific™
950060 |
Test tube rack | 16 to 20 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
£97.24
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||
Description
Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.
- Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
- Universal design requires the separate purchase of a test tube rack
Specifications
MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |