missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Universal Tubing Connector
Manufactured from translucent polypropylene. Connects tubings of different diameters.
Brand: BRAND™ 152400
24.03 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.07200kg
Description
- Manufactured from translucent polypropylene.
- Connects tubings of different diameters.
- Polypropylene construction
- Straight
- For tubing with inner diameter 5 to 17mm
- Length: 110 mm
Specifications
Tubing Connector | |
110 mm | |
10 Pack | |
Translucent |
Polypropylene | |
5 to 17mm tubing I.D. | |
Straight |