missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Vials with Polypropylene Cap
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
28 mL
30 mL
Quantity:
125/Pk.
500/Pk.
Unit Size:
Pack of 125
Pack of 500
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 27 mm |
| Material | Soda Lime Glass (Type 3) |
| Volume (Metric) | 28 mL |
| For Use With (Application) | Suitable for media, diagnostic and sample collection applications |
| Neck Style | Screw |
| Style | Tubular |
| Thread Style | Screw |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction