Learn More
Fisherbrand™ Universal Vials with Polypropylene Cap
Manufactured from Type III Soda Lime Glass with polypropylene cap. Fisherbrand™ Universal Vials with Polypropylene Cap are suitable for media, diagnostic and sample collection applications.
Brand: Fisherbrand™
211.29 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 33
Additional Details : Weight : 10.80000kg
Description
- Type III Soda Lime Glass
- Polypropylene screw cap
- Clear color bottle
- Screw thread neck
- Autoclavable
Specifications
Clear | |
Soda Lime Glass (Type 3) | |
Suitable for media, diagnostic and sample collection applications | |
Tubular | |
Polypropylene | |
Screw Cap | |
500/Pk. | |
24 mm |
27 mm | |
30 mL | |
Screw | |
Screw | |
Autoclavable | |
82 mm | |
Vial |