missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps

Product Code. 14863562 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
28 mL
30 mL
Closure Material:
Aluminum
Polypropylene
Unit Size:
Pack of 144
Pack of 20

Product Code. 14863562

Brand: Fisherbrand™ 128044F

Only null left
Add to basket
Edge
Add to basket

Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.

  • With screw neck
  • Autoclavable
  • Available in a range of capacities
  • With either fitted aluminum rubber lined cap or PP cap
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 30 mL
Neck Style Screw
Thread Style Screw
Closure Material Polypropylene
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 83 mm
Quantity 144/Pk.
Type Universal Vial
Closure Size 28 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.