missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Unmodified Cellulose MN 100
£41.00 - £99.85
Specifications
Grade | Standard |
---|---|
Surface Area (Metric) | ∼6500 cm2/g |
Type | Unmodified Cellulose MN 100 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10767472
|
Macherey-Nagel™
815050.5 |
5 kg |
£99.85
5kg |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
10033081
|
Macherey-Nagel™
815050.1 |
1 kg |
£41.00
1kg |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Specifications
Standard | |
∼6500 cm2/g | |
Unmodified Cellulose MN 100 |