missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Unmodified Cellulose MN 2100
£44.89 - £199.00
Specifications
Grade | Purified |
---|---|
Surface Area (Metric) | ∼5500 cm2/g |
Type | Unmodified Cellulose MN 2100 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10479272
|
Macherey-Nagel™
815060.1 |
1 kg |
£44.89
1kg |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
10765962
|
Macherey-Nagel™
815060.5 |
5 kg |
£199.00
5kg |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Specifications
Purified | |
∼5500 cm2/g | |
Unmodified Cellulose MN 2100 |