missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ JB Academy Unstirred Water Bath

An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. (Lid is sold separately.) The JBA range consists of of three models - 5L, 12L and 18L.

£663.00 - £901.00

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Certifications/Compliance DIN 58966
Temperature Range Ambient +5° to 95°C
Material Stainless Steel
View More Specs

Products 3
Product Code Brand Depth (Metric) Capacity (Metric) Heating Capacity Price Quantity & Availability  
Product Code Brand Depth (Metric) Capacity (Metric) Heating Capacity Price Quantity & Availability  
15107025
View Documents Promotion Details
Grant Instruments™
JBA18
590 mm 18 L 1400 w (230V) 1050 w (120V)
£901.00
Each
In Stock
to see stock.
Add to basket
 
15167015
View Documents Promotion Details
Grant Instruments™
JBA5
215 mm 5 L 350 w (230V and 120V)
£663.00
Each
In Stock
to see stock.
Add to basket
 
10505515
View Documents Promotion Details
Grant Instruments™
JBA12
380 mm 12 L 800 w (230V)
£777.00
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. The JBA range consists of of three models - 5L, 12L and 18L.

  • Temperature range ambient +5°C to 95°C operation
  • Stability: ±0.5°C
  • Unique Set and ForgetTM technology - fast heat-up, reliable temperature control
  • Simple, intuitive controls - quick and easy to set temperature
  • Practical front panel lock - disables front panel controls preventing unintentional changes
  • Stainless steel tank - high grade steel, with durable polished finish
  • 3 year warranty

Order Info

Lid is sold separately.

Specifications

Specifications

Stainless Steel
DIN 58966
Stainless Steel
Digital
Ambient +5° to 95°C
Videos
SDS
Documents

Documents

Product Certifications