missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Unstirred Stainless Steel Water Baths
Features easy-to-use manual thermostatic controls with a safety overheat thermostat. Genlab™ Unstirred Stainless Steel Water Baths are ideal for general laboratory use and are economical, reliable and very cost effective. Available in a range of sizes.
£1035.00 - £2035.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Mechanical |
Description | Unstirred Water Bath |
Certifications/Compliance | C.E. compliant, ISO 9001 |
For Use With (Equipment) | Gabled or flat lid |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
12767979
|
Genlab™
WBH14 |
14 L | 33 x 39 x 26 cm | 30 x 33 x 15 cm | N/A | ||||
12777979
|
Genlab™
WBH22 |
22 L | 33 x 56 x 26 cm | 30 x 50 x 15 cm | N/A | ||||
12787979
|
Genlab™
WBH50 |
50 L | 66 x 56 x 32 cm | 62 x 50 x 16 cm | N/A | ||||
12747979
|
Genlab™
WBH6 |
6 L | 33 x 21 x 26 cm | 30 x 15 x 15 cm |
£1035.00
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
12757979
|
Genlab™
WBH9 |
9 L | 33 x 30 x 26 cm | 30 x 24 x 15 cm | N/A | ||||
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from stainless steel with a perforated tray covering the heating element
- Optional gabled or flat lid available separately
Heating and Controls
- Heated by Incoloy sheathed elements positioned in the base of the unit
- Control via an easy-set thermostat (25°–100°C) and an on/off switch
- Safety overheat thermostat and indicator included
Specifications
Stainless Steel | |
Unstirred Water Bath | |
Gabled or flat lid | |
Powder-coated Paint Sheet Steel | |
2 Years |
Mechanical | |
C.E. compliant, ISO 9001 | |
25°C to 100°C | |
±0.5°C | |
240 V |