missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ L-Shaped Untapered Connectors
Designed for use with hose system and vacuum lines.
Brand: Kartell™ 7125200
2.32 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00900kg
Description
- Made from polypropylene
- Autoclavable
- Nominal dimensions
Compliance
Meet Food and Agriculture regulations
Specifications
Untapered L Tubing Connector | |
8 mm | |
Polypropylene | |
10/Pk. | |
L-shaped |
Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD | |
Autoclavable | |
Useful for any hoses system and vacuum line | |
4.5mm bore |