Learn More
Kartell™ Plastilab Untapered T-Shaped Tubing Connectors
Designed with serrations to hold hoses tightly and prevent slipping.
Brand: Kartell™ 7046100
8.13 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00180kg
Description
Designed with serrations to hold hoses tightly and prevent slipping.
- Made from polypropylene
- Autoclavable
- Chemical- and temperature-resistant
Compliance
Meet Food and Agriculture regulations
Specifications
Untapered T Tubing Connector | |
8 mm | |
Polypropylene | |
10/Pk. | |
T-shape |
Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD | |
Autoclavable | |
Suitable for foodstuff | |
4.4mm bore |