missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab Untapered T-Shaped Tubing Connectors

Designed with serrations to hold hoses tightly and prevent slipping.

Brand:  Kartell™ 7045900

9.22 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.



Code : A0

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 12569746

  • £9.80 / Pack of 10
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Designed with serrations to hold hoses tightly and prevent slipping.

  • Made from polypropylene
  • Autoclavable
  • Chemical- and temperature-resistant

Compliance

Meet Food and Agriculture regulations

Specifications

Specifications

Untapered T Tubing Connector
4 mm
Polypropylene
10/Pk.
T-shape
Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD
Autoclavable
Suitable for foodstuff
1.6mm bore
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers