missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Untreated Microcarriers

Product Code. p-7112464 Shop All Corning Products
Click to view available options
Quantity:
10 g
100 g
500 g
Description:
Microcarrier 100g Bottle
Microcarrier 10g Bottle
Microcarrier 500g Bottle
missing translation for 'unitSize'
100g
10g
500g
Este artículo no se puede devolver. Vea la política de devoluciones

Codice prodotto. 17882145

Marca: Corning™ 4624

Please to purchase this item. Need a web account? Register with us today!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Corning Microcarriers simplify the scale-up process. The beads arrive sterile and ready-to-use with bioreactors. In addition, the microcarriers are available with surface treatments to enhance cell attachment and maximize cell yield and viability.

Corning microcarriers are designed to simplify your scale-up processes. The microcarriers are sterile, ready-to-use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface-treated to enhance cell attachment, maximizing cell yield and viability.

Features

  • Consistency – USP Class VI polystyrene material provides a consistent platform
  • Performance – Corning microcarriers are offered with four surface treatments:
  • Corning Synthemax™ II substrate creates a synthetic surface on the microcarriers for stem cell expansion. Use low concentration for MSC applications and high concentration for iPS/ES applications.
  • Corning CellBIND™ surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment
  • Positive charge surface treatment
  • Collagen coating
  • Sterility Assurance Level (SAL) of 10−6
  • Nonpyrogenic
  • Available as closed system solutions

Product Specifications

  • Bead size: 125 μm to 212 μm
  • Density: 1.026 ± 0.004 g/cm³
  • cm²/gram: 360

Vials and Closed System Packaging

Corning microcarriers are available sterile and ready to use in 10 g vials. This format provides flexibility to select the amount of beads to use.

During the mature phase of process development and into manufacturing, closed system packaging would be necessary to maintain sterility and ease bioreactor loading. Corning microcarriers are also available in off-the-shelf and custom closed systems packaging. Tubing, connectors, and materials are customizable based on individual needs.

TRUSTED_SUSTAINABILITY

Specifica

Description Microcarrier 100g Bottle
Culture Area 360 cm2/g
Density 1.026
Sterility Sterile
Surface Treatment Not Treated
Product Type Microcarrier
Material USP Class VI Polystyrene
Particle Size (Metric) 125 to 212 μm
Quantity 100 g
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato