missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Untyred wheel, solid nylon, diameter, 250mm, bore 25mm
Brand: Manutan A338476
This item is not returnable.
View return policy
Description
Solid nylon- Wheel diameter: 250mm
- Hub bore: 25 mm
- Hub width: 74mm
- Plain wheel bearing
- Load capacity: 1200kg
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction