missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ ETFE Chromatography Tubing

Product Code. p-307018
Click to view available options
Diameter (English) Inner:
0.01 in.
0.03 in.
0.062 in.
Overall Length (English):
5 ft.
50 ft.
Maximum Pressure:
4000 psi
500 to 4000 psi (34 to 276 bar)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13079872

Brand: Kinesis™ 0201351

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Withstands the highest pressures of fluoropolymer tubing

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Color Natural
Diameter (English) Inner 0.01 in.
Overall Length (English) 5 ft.
Material ETFE
Maximum Pressure 4000 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.