missing translation for 'onlineSavingsMsg'
Learn More

Idex FEP Chromatography Tubing: 50 ft.

Excellent chemical resistance at an economical price

Brand:  Idex 02014-77

 View more versions of this product

Product Code. 13039852

  • £513.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 1,000 psi
Specifications

Specifications

Tubing
Autoclavable
0 to 14
Ethylene Oxide, Thermal
0.062 in.
0.3 cm
15.2 m
500 psi
50°C
ROHS
Natural
±0.003 in.
Analytical Instrumentation, In Vitro Diagnostics, Biotechnology, Laboratory and General, Low Pressure AppliCatIons
0.12 in.
50 ft.
FEP
-59.8°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers