missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Low Pressure Y Connectors
Click to view available options
Diameter (English) Inner:
0.02 in.
0.06 in.
Includes:
3 OD x P-335 Flangeless Fittings
P-235/P-200 fittings
Swept Volume:
13.6 μL
17 μL
Unit Size:
Each
Description
Combine, split, or intersect fluid streams throughout your system
- Manufactured from inert polymers
Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors. Y connector assemblies come complete with nuts and ferrules.
Specifications
Specifications
| Type | Low Pressure Y Connector |
| Diameter (English) Inner | 0.06 in. |
| Pressure Rating | 1000 psi (69 bar) |
| Swept Volume | 13.6 μL |
| Includes | 3 OD x P-335 Flangeless Fittings |
| Material | PEEK |
| For Use With (Application) | Split a Stream or Join Two Streams Together |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction