missing translation for 'onlineSavingsMsg'
Learn More

Idex PEEK™ Sample Loops

Offer consistent volumes due to tight tolerances of extrusion processes

Brand:  Idex 02033-24

 View more versions of this product

Product Code. 12973040

  • £51.05 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

PEEK polymer sample loops are biocompatible and serve as an alternative to stainless steel used in life-science applications.

  • Resistant to chemicals and solvents
  • Compatible with Rheodyne™ and VICI™ (Valco) analytical injection valves
  • Flexibe loops for fitting any injection valve
  • Available in volumes ranging from 2μL to 20mL
  • Volumes stated at ±10%, with exact calibration services available
Note: 1/16 in. O.D. sample loops are shipped with F-287 SealTight Fittings, which are pressure rated to 9,000 psi (620 bar)†

Each calibrated sample loop is documented and supplied with calibration certificate.

Analytical instrumentation, in vitro Diagnostics, Biotechnology, Laboratory

† This pressure rating reflects the performance of the fitting, not the tubing or port. Note that the pressure rating of the fitting is well beyond the maximum recommended operating pressure rating of PEEK polymer tubing.

Specifications

Specifications

Sample Loop
Analytical Instrumentation, in-Vitro Diagnostics, Biotechnology, Laboratory
0.012 cm
PEEK Polymer
0.005 in.
2 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers