missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ PEEK Chromatography Tubing

Product Code. p-310465
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.01 in.
0.02 in.
0.03 in.
0.04 in.
Overall Length (English):
5 ft.
50 ft.
100 ft.
Maximum Pressure:
5000 psi (345 bar)
7000 psi
7000 psi (483 bar)
Color:
Blue
Green
Natural
Orange
Red
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13069892

Brand: Kinesis™ 0200602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An excellent replacement for stainless steel tubing

Can be used in place of stainless steel tubing in most liquid analytical systems

  • Biocompatible, inert and easy to cut
  • Great for high-pressure applications
  • Wide choice of outer and inner diameters
  • Many sizes color-coded for easier inner diameter identification

Specifications

Type Tubing
Color Red
For Use With (Application) High-Pressure Applications
Diameter (English) Inner 0.005 in.
Overall Length (English) 5 ft.
Material PEEK
Maximum Pressure 7000 psi (483 bar)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.