missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Quick Connect Adapter
Convenience of quick connect and disconnect of a luer connection
£20.64 - £55.25
Product Code | Brand | Color | Type | For Use With (Equipment) | Temperature (Metric) Max | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Type | For Use With (Equipment) | Temperature (Metric) Max | Price | Quantity & Availability | ||
12937759
|
Kinesis™
02014-15 |
Tan | Female Luer Adapter | Female Luer x Female 10-32 Coned |
£20.64
Each |
In Stock
Log in to see stock. |
|||
12967769
|
Idex
02014-21 |
Red | Male Luer Adapter | Male Luer Lock x Female 1/4-28 Flat Bottom | 40°C |
£55.25
Each |
In Stock
Log in to see stock. |
||
Description
Convenience of quick connect and disconnect of a luer connection
Quick connect threaded luer adapters are designed to connect any male luer to any female luer in a variety of applications. Male luer fittings are available with or without lock hubs. Lock hubs provide added security of holding the connection in place.Specifications
0.05 in. |