missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Shut-off Valves

Product Code. p-4383440
Click to view available options
Color:
Blue
Natural
Diameter (Metric) Outer:
1.58 mm
0.317 cm
3.17 mm
Material:
PEEK
Tefzel (ETFE)
Max. Pressure:
500 psi (34 bar)
600 psig
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13090400

Brand: Kinesis™ 0201400

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Quickly stop a flow stream

  • Withstands pressures up to 500 psi
  • Quickly stop a flow stream
  • All valves feature 1/4-28 flat-bottom ports and come with fittings.

Specifications

Color Natural
Material PEEK
Max. Pressure 500 psi (34 bar)
Type Shut-Off Valve
Volume (Metric) 2.5 μL (Internal)
Diameter (English) Outer 0.062 in.
Diameter (Metric) Outer 1.58 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.