missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Stainless Steel Ferrules
Valco/VICI Compatible
£46.20
Specifications
Certifications/Compliance | ROHS |
---|---|
Material | Stainless Steel |
Max. Pressure | 20,000 psi |
Port Style | 10 to 32 coned |
Quantity | 10/Pk. |
Description
Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar).Specifications
ROHS | |
20,000 psi | |
10/Pk. |
Stainless Steel | |
10 to 32 coned |