missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Tee
Combine multiple fluid streams into one under high operating pressures
Brand: Idex 02014-34
Code : Z3
Additional Details : Weight : 0.25000kg
Description
- Securely join fluid pathway components Holds tight connection even through vibration
- High-pressure tee
- Max pressure 3500 psi (241 bar)
- 0.020 in. thru-hole diameter
- Swept volume of 0.57 μL
Specifications
Tee | |
0.02 in. | |
PEEK | |
1/16 in. OD Tubing |