missing translation for 'onlineSavingsMsg'
Learn More

Idex Tubing Sleeves

Ensure good port connection with capillary tubing

Brand:  Idex F-185X

Code : Z3

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 13073070

  • £38.35 / Pack of 10
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Ensure good port connection with capillary tubing

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Sleeves are designed to be used with 1/16 in. OD, 10-32 threaded fittings to adapt capillary tubing to standard coned ports. Sleeves require a wrench tightened nut to achieve proper sealing and withstand temperatures up to 257°F (125°C) and pressures up to 6000 psi (414 bar).

Specifications

Specifications

Sleeve
0.015 in.
340-380 μm O.D. Tubing
Green
395 μm
PEEK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers