Learn More
Waters Corporation UPLC RP & HILIC Method Development Kit
A novel reversed-phase and HILIC UPLC method development approach combines BEH C18, Shield RP18 and Amide with HSS C18 SB to enable methods to be developed efficiently and effectively.
£4290.00 - £4560.00
Specifications
Max. Pressure | 18000 psi (1240 Bar) |
---|---|
Particle Shape | Spherical |
Particle Size | 1.7 μm |
Pore Size | 130 Å |
Quantity | 4/Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
13260050
|
Waters Corporation
176001959 |
50 mm | 2.1 mm |
£4290.00
Pack of 4 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
13290050
|
Waters Corporation
176001962 |
100 mm | 3 mm |
£4560.00
Pack of 4 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
13270050
|
Waters Corporation
176001960 |
100 mm | 2.1 mm |
£4560.00
Pack of 4 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
13280050
|
Waters Corporation
176001961 |
50 mm | 3 mm |
£4290.00
Pack of 4 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
- This innovative approach provides a comprehensive combination of selectivity choices to effortlessly retain and resolve compounds encompassing a broad range of polarity.
Specifications
18000 psi (1240 Bar) | |
1.7 μm | |
4/Pk. | |
Method Development Kit |
Spherical | |
130 Å | |
No |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.