missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Upper Basket

Product Code. 15385697 Shop All Miele Products
Click to view available options
:
For use with: PG 8583/PG8593 laboratory washers
This item is not returnable. View return policy

Product Code. 15385697

Brand: Miele Professional™ undefined

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Upper basket A 100 for the optimum loading of injector modules or inserts

  • Upper basket with two module connections
  • for holding up to 2 injector modules or inserts
  • Automatic closing of the connections when not in use
  • Loading height with module with plastic supports 190 mm
  • Clearances: width 489, length 440 mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Basket
Rack Type Upper basket for modules
For Use With (Equipment) PG 8583/PG8593 laboratory washers
Includes Two docking pipes, self-sealing docking valves
Dimensions (L x W x H) 141 x 528 x 525mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.