missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Upper Basket, Height Adjustable
Upper basket, height adjustable, for the optimum loading of inserts
Brand: Miele Professional™ 9862340
423.28 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.57300kg
Description
- Width 475 mm, depth 443 mm
- With integrated spray arm
Specifications
Basket | |
PG 8583/PG8593 laboratory washers | |
206 x 528 x 527mm |
Upper basket/open front for modules | |
Open front, built-in spray arm |