Learn More
Liebherr™ Upright Lab Freezer with Drawers
Secure, accurate and ultra energy-efficient freezer storage of temperature-sensitive products, the Liebherr™ Upright Lab Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ SFFvh 5501
2999.99 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Additional Details : Weight : 104.00000kg
Description
- Upright lab freezer, reach-in, 1-section, width 750mm, gross capacity 472 L
- Temperature range -9 to -35°C, +/- 5°C temperature stability tested to EN60068-3
- Hassle-free NoFrost Technology: Ultra-efficient hot gas auto-defrost fan-assisted refrigeration
- 2 x 3 drawers and 2 baskets, white exterior, commercial-grade molded polystyrol interior
- Refrigerant R 290, connection rating 2.0 A, 220-240V/50/1-ph, energy consumption 540 kWh/a
- 257 liter net capacity and 60 kg shelf load
- Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
- Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
- Access port for external temperature probe, additional safety thermostat
- Alarm history with min/max temperatures, duration etc.
- Interior lighting: front LED at the top outside
- Door lock, reversible hinges, self-closing door with 90° dwell position
- 125mm castors for easy cleaning. Front castors with brake
Specifications
Lab Freezer | |
-10°C to -35°C | |
-20°C | |
Reversible, Self-closing, Fitted Lock | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
4 | |
Upright | |
Front with Brake (100 mm dia.) | |
Low-maintenance Rear-wall Wire-on-tube | |
1 x 10 mm dia. | |
Hot-gas Defrost | |
SmartCoolingHub | |
CEE 7/7 | |
1, Single Phase | |
540 kWh/a | |
R 290 |
472 L | |
PT1000 | |
±4 K | |
1 | |
Stainless Steel | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
2.4 in. Touch and Swipe Color Display in Door | |
White | |
Storage of Temperature-sensitive Products | |
2 yr. Parts and Labor | |
SFFvh 5501 | |
2.0 A | |
220/240 V | |
120 W | |
CFC-free |