missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Lab Freezer with Shelves
GREENER_CHOICE

Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ Lab Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.

Brand:  Liebherr™ SFFsg 4001

1858.94 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 17809116

  • £2330.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Upright lab freezer, reach-in, 1-section
  • Temperature range -9 to -35°C, +/- 5°C temperature stability tested to EN60068-3
  • SmartFrost static refrigeration, manual defrost
  • Adjustable shelves, white exterior, commercial-grade molded polystyrol interior
  • Refrigerant  R 290, connection rating 2.0 A, 220-240V/50/1-ph
  • Digital controller with 2.4 in. touch & swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Alarm history with min/max temperatures, duration etc.
  • Interior lighting: front LED at the top outside
  • Door lock, reversible hinges, self-closing door with 90° dwell position
  • Front castors with brake
  • SFFsg 4001
  • Accessories: optional set of drawers available 
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Liebherr™ Upright Lab Freezer with Shelves > Capacity (Metric): 319 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.