Learn More
Liebherr™ Upright Lab Freezer with Shelves
Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ Lab Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ SFFsg 5501
2441.50 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Additional Details : Weight : 80.00000kg
Description
- Upright lab freezer, reach-in, 1-section
- Temperature range -9 to -35°C, +/- 5°C temperature stability tested to EN60068-3
- SmartFrost static refrigeration, manual defrost
- Adjustable shelves, white exterior, commercial-grade molded polystyrol interior
- Refrigerant R 290, connection rating 2.0 A, 220-240V/50/1-ph
- Digital controller with 2.4 in. touch & swipe color display and 0.1°C resolution, password keypad lock
- Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
- Access port for external temperature probe, additional safety thermostat
- Alarm history with min/max temperatures, duration etc.
- Interior lighting: front LED at the top outside
- Door lock, reversible hinges, self-closing door with 90° dwell position
- Front castors with brake
- SFFsg 4001
- Accessories: optional set of drawers available
Specifications
Lab Freezer | |
-10°C to -30°C | |
-20°C | |
Reversible, Self-closing, Fitted Lock | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
4 | |
Upright | |
Optional (80 to 100 mm dia.) | |
Low-maintenance Rear-wall Wire-on-tube | |
1 x 10 mm dia. | |
Manual | |
SmartCoolingHub | |
CEE 7/7 | |
1, Single Phase | |
501 kWh/a | |
R 290 |
499 L | |
NTC | |
±5 K | |
1 | |
Stainless Steel | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
Touch Control, Digital Display in Door | |
White | |
Storage of Temperature-SensitivePproducts | |
2 yr. Parts and Labor | |
SFFsg 5501 | |
2.0 A | |
220/240 V | |
150 W | |
CFC-free |