missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Lab Fridge with Shelves
GREENER_CHOICE

Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.

Brand:  Liebherr™ SRFvg 3501

1708.08 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17849096

  • £2135.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Upright Lab Fridge for general purpose storage, reach-in, 1-section
  • Temperature range +3 to +16°C, +/- 3°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade molded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Door lock, reversible hinges, antimicrobial lever handle
Specifications

Specifications

Lab Fridge
3°C to 16°C
+5°C
R 600a
1
Scratch-resistant Painted Steel
Commercial-grade Molded Polystyrol
Upright
Optional (80 to 100 mm dia.)
Low-maintenance Rear-wall Wire-on-tube
1 x 10 mm dia.
2 yr. Parts and Labor
SRFvg 3501
Yes
2.0 A
220/240 V
226 kWh/a
344 L
NTC
±3 K
Solid Reversible Self-closing with Lock
4
White Powder-coated
ISO 9001, ISO 14001, CE
Touch Control, Digital Display in Door
White
Storage of Temperature-sensitive Products
Scientific Performance
Timed Off-cycle
SmartCoolingHub
CFC-free
CEE 7/7
120 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers