missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Pharmacy Fridge with Drawers

For secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge with organiser drawers is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

Specifications

Type Pharmacy Fridge
Temperature Range 5°C
Temperature Sensor PT1000
Refrigerant R 600a
No. of Doors 1
View More Specs

Description

Description

  • Upright pharmacy fridge, reach-in, 1-section, DIN 13277 compliant
  • Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Flexible organizer drawer system for optimal item overview
  • Ultra-efficient, energy consumption
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
  • Digital controller with 2.4 in. touch & swipe colour display and 0.1°C resolution, password keypad lock, antimicrobial lever handle
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting (refrigerator: vertical LED on left-side wall, freezer: LED on the front side at the top outside)
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
Specifications

Specifications

Pharmacy Fridge
PT1000
1
White Powder-coated
Upright
White
1 x 10 mm dia.
SmartCoolingHub
2.0 A
220/240 V
5°C
R 600a
Scratch-resistant Painted Steel
ISO 9001, ISO 14001, CE
2.4 in. Touch and Swipe Color Display in Door
Low-maintenance Rear-wall Wire-on-tube
Timed Off-cycle
CFC-free
CEE 7/7
1, Single Phase
Videos
SDS
Documents

Documents

Product Certifications