missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Pharmacy Fridge with Shelves

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

Specifications

Type Pharmacy Fridge
Temperature Range 5°C
Temperature Sensor PT1000
Refrigerant R 600a
No. of Doors 1
View More Specs

Description

Description

  • Upright pharmacy fridge, reach-in, 1 section, DIN 13277 compliant
  • Temperature set to 5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph,ultra-efficient
  • Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting: vertical LED on left-side wall
  • Electronic door lock with remote control, reversible hinges, self-closing door with
Specifications

Specifications

Pharmacy Fridge
PT1000
1
White Powder-coated
Upright
Low-maintenance Rear-wall Wire-on-tube
Timed Off-cycle
CFC-free
CEE 7/7
1, Single Phase
5°C
R 600a
Scratch-resistant Painted Steel
ISO 9001, ISO 14001, CE
White
1 x 10 mm dia.
SmartCoolingHub
2.0 A
220/240 V
Videos
SDS
Documents

Documents

Product Certifications