missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Upright ULT Freezer Drawer Racks
Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.
£139.00 - £216.00
Specifications
Product Type | Drawer Rack |
---|---|
Material | Stainless Steel |
For Use With (Application) | Standard 2 in. Cryoboxes |
For Use With (Equipment) | Upright ULT Freezer |
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15729549
|
Fisherbrand™
|
9 (2in.) boxes | 419 x 181 x 140mm |
£139.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
15739549
|
Fisherbrand™
|
12 (2in.) boxes | 419 x 240 x 140mm |
£197.11
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15749549
|
Fisherbrand™
|
15 (2in.) boxes | 419 x 300 x 140mm |
£193.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
15759549
|
Fisherbrand™
|
16 (2in.) boxes | 559 x 240 x 140mm |
£200.00
Each |
In Stock
Log in to see stock. |
||||
15769549
|
Fisherbrand™
|
20 (2in.) boxes | 559 x 300 x 140mm |
£209.00
Each |
In Stock
Log in to see stock. |
||||
15779549
|
Fisherbrand™
|
24 (2in.) boxes | 559 x 359 x 140mm |
£216.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
15789549
|
Fisherbrand™
|
20 (2in.) boxes | 679 x 240 x 140mm |
£203.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Holds standard cryoboxes
- Drawers offer easy-access to the boxes
- Made of high quality stainless steel
Specifications
Drawer Rack | |
Stainless Steel | |
Standard 2 in. Cryoboxes | |
Upright ULT Freezer |