missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Upright ULT Freezer Drawer Racks for Centrifuge Tubes
Fisherbrand inventory control racks are ideal for all cold storage application. Provide an ideal alternative for storing large quantities of samples in 15mL or 50mL centrifuges tubes.
£268.45 - £278.58
Specifications
Product Type | Drawer Rack |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright ULT Freezer |
Dimensions (L x W x H) | 559 x 252 x 140mm |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
15709559
|
Fisherbrand™
UFD-LT50-2 |
Conical Tubes (78 x 50 mL) |
£268.45
Each |
In Stock
Log in to see stock. |
||||||
15799549
|
Fisherbrand™
UFD-LT15-2 |
Conical Tubes (160 x 15 mL) |
£278.58
Each |
In Stock
Log in to see stock. |
||||||
Description
- For 15mL or 50mL centrifuges tubes
- 2 drawers, holds between 78 and 160 tubes
- Made of high quality stainless steel
Specifications
Drawer Rack | |
Stainless Steel | |
Upright ULT Freezer | |
559 x 252 x 140mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Upright ULT Freezer Drawer Racks for Centrifuge Tubes