missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Upright ULT Freezer Sliding Tray Racks
Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.
£174.00 - £232.00
Specifications
Product Type | Sliding Tray Rack |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright ULT Freezer |
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15709569
|
Fisherbrand™
|
15 (3 in.) boxes | 679 x 140 x 241 mm |
£174.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15719569
|
Fisherbrand™
|
20 (2in.) boxes | 679 x 140 x 225 mm |
£217.00
Each |
In Stock
Log in to see stock. |
||||
15729569
|
Fisherbrand™
|
25 (2in.) boxes | 675 x 140 x 280 mm |
£232.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
15759559
|
Fisherbrand™
|
12 Boxes (2 in.) | 419 x 140 x 225 mm |
£191.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
15769559
|
Fisherbrand™
|
15 (2in.) boxes | 419 x 140 x 280 mm |
£191.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
15779559
|
Fisherbrand™
|
16 (2in.) boxes | 559 x 140 x 225 mm |
£198.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
15789559
|
Fisherbrand™
|
20 (2in.) boxes | 559 x 140 x 280 mm |
£209.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15799559
|
Fisherbrand™
|
28 (2in.) boxes | 559 x 140 x 391 mm |
£228.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
Description
- Holds standard cryoboxes
- Made of high quality stainless steel
- Sliding trays provide more flexibility and easy access to the boxes
Specifications
Sliding Tray Rack | |
Stainless Steel | |
Upright ULT Freezer |