missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH UR 3 Ultrasonic Bath
Shop All Retsch Products
Click to view available options
Voltage:
110/130 V
220/240 V
Unit Size:
Each
Description
- Gentle yet thorough cleaning of test sieves in an ultrasonic bath increases their working lives
- Damage which could occur during manual cleaning is avoided
- Fast, gentle, and highly efficient cleaning
- Universal and compact
- Easy to use, saves time and cost
- Intensive dispersion and degassing
- Low maintenance
- Long life
Specifications
Specifications
| Timer | Yes |
| Frequency | 50/60 Hz |
| Voltage | 220/240 V |
| Capacity (Metric) | 45 L |
| Depth (Metric) | 30 cm |
| Electrical Requirements | 220 to 240V, 50/60Hz |
| For Use With (Application) | Cleaning test sieves and grinding tools quickly and easily |
| Height (Metric) Exterior | 30 cm |
| Model | UR 3 |
| Width (Metric) | 50 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
