missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uranium Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Specifications
Concentration | 1±0.002g/L |
Packaging | Bottle |
Quantity | 250 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | U |
Solvent or Matrix | HNO3 2% |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Uranium (U) 1000mg/l in HNO3 2% (S 064)
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- EUH210-Safety data sheet available on request.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction