missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uranium Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Specifications
Quantity | 100 mL |
Solution Contains | HNO3 |
Concentration | 1 g/L |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 9
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Safety and Handling

Product Identifier
- Single-element Standard Solution for ICP. Uranium (U) 1000mg/l in HNO3 2% (S 064)
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- EUH210-Safety data sheet available on request.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uranium Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction