Learn More
Kartell™ Urine Cup with Red Screw Cap
Constructed of polypropylene for clarity and durability. Kartell™ Urine Cup with Red Screw Cap provides a superior solution for urine collection, storage, and transportation.
Brand: Kartell™ 0564400
177.89 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.30000kg
Description
- CE marked, IVD Approved
- Constructed of polypropylene
- Single cup, individually wrapped
- Diameter of 66mm
- Height of 95mm
- Subdivisions of 25mL
Specifications
Red | |
Polypropylene | |
CE/IVD |
Screw Cap | |
Sterile | |
200 mL |