missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Economical Utility Gauge
Shop All Cole-Parmer Products
Click to view available options
Pressure Range:
0 to 100 psi
0 to 15 psi
0 to 160 psi
0 to 30 psi
0 to 300 psi
0 to 60 psi
Unit Size:
Each
Description
- Utility gauges are designed to replace more expensive digital or commercial gauges
Specifications
Specifications
| Certifications/Compliance | CE Compliance |
| For Use With (Application) | High-quality, low cost gauges designed for industrial processes |
| Size (English) Fitting | 0.1 in. NPT(M), Lower |
| Size (Metric) Fitting | 3.17 mm NPT(M), Lower |
| Accuracy | 3-2-3% Full-scale |
| Display Type | Analog |
| Pressure Range | 0 to 60 psi |
| Product Type | Utility Pressure Gauge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction