missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Economical Utility Gauge

Product Code. 11779829 Shop All Cole-Parmer Products
Click to view available options
Pressure Range:
0 to 100 psi
0 to 15 psi
0 to 160 psi
0 to 30 psi
0 to 300 psi
0 to 60 psi
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11779829

Brand: Cole-Parmer™ 6835526

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Economical Utility Gauge is a high-quality, low cost gauge designed for industrial processes.

  • Utility gauges are designed to replace more expensive digital or commercial gauges

Specifications

Certifications/Compliance CE Compliance
For Use With (Application) High-quality, low cost gauges designed for industrial processes
Size (English) Fitting 0.1 in. NPT(M), Lower
Size (Metric) Fitting 3.17 mm NPT(M), Lower
Accuracy 3-2-3% Full-scale
Display Type Analog
Pressure Range 0 to 160 psi
Product Type Utility Pressure Gauge
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.