missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Utility Trays for Shaker Platforms
Shop All Thermo Scientific Products
Click to view available options
Dimensions (L x W):
22.9 x 45.7 cm
353 x 272 mm
425 x 209 mm
45.7 x 45.7 cm
Unit Size:
Each
Description
Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.
Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory.
Specifications
Specifications
| Product Type | Utility Tray |
| Dimensions (L x W) | 45.7 x 45.7 cm |
| Clamps | 45.7 cm |
| Description | Utility tray for 18 x 18 in. platform |
| For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction