missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Utility trolley, plastic, three shelf, 150kg capacity
Brand: Manutan A340412
This item is not returnable.
View return policy
Description
Robust tray trolleys with ribbed plastic shelves to provide strength, durability and stability. Lightweight and easy to clean. aluminum uprights with ribbed shelves. Fitted with 100mm diameter castors.- Three shelves
- Dimensions (H x W x L): 980mm x 460mm x 750mm
- Shelf L x W : 630mm x 424mm
- Load capacity: 150kg
- Weight: 10.3kg