missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Utility trolley, plastic, two shelf, 100kg capacity
Brand: Manutan A340318
![Encompass_Preferred](/content/dam/fishersci/glyphs/encompass_preferred.png)
This item is not returnable.
View return policy
Description
Robust tray trolleys with ribbed plastic shelves to provide strength, durability and stability. Lightweight and easy to clean. aluminum uprights with ribbed shelves. Fitted with 100mm diameter castors.- Two shelves
- Dimensions (H x W x L): 940mm x 460mm x 750mm
- Shelf L x W : 630mm x 424mm
- Load capacity: 100kg
- Weight: 8.7kg
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Manutan Utility trolley, plastic, two shelf, 100kg capacity
Spot an opportunity for improvement?Share a Content Correction