missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ UV-Clave Ultraviolet Chamber For Research Use Only

Short-wave UV light is an effective method for the disinfection of surface DNA, RNA and microorganisms. With the UV-Clave chamber, highly focused UV irradiation is used to disinfect tools, vessels and other research items, eliminating up to 99% of surface contamination.

Brand:  Benchmark Scientific™ B1450-E

Additional Details : Weight : 5.00000kg

Product Code. 17974432

  • £541.22 / Each
Estimated Shipment: 16-08-2024
to see stock.

Description

Description

  • Improves quality of PCR research by reducing potential contaminants
  • Multiple lamps and reflective chamber walls provide true 360° irradiation
  • Proprietary UVC transparent shelf, eliminates potential for missed coverage (blind spots)
  • Inactivates DNA, RNA, viruses and bacteria on PCR vessels
  • Adjustable cycle
  • Lights turn off then the door is opened to protect users
Specifications

Specifications

1047 cu. in.
25.6 cm
10.1 in.
Sterilization of PCR Tools
29.2 cm
11 lb.
5 kg
12.2 in
230 V
21.6 x 25.6 x 31.8 cm
1758 cu. cm
8.5 in.
21.6 cm
11.5 in.
UV Sanitizer Cabinet
Digital
31.8 cm
2 Stainless Steel Wire Shelves, 1 UV-C Transparent Shelf
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers