missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ UV Crosslinker with Adjustable Height

Provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation.

£3300.00

Specifications

Frequency 50/60 Hz
Certifications/Compliance CSA, UL, CE
Depth (English) 14.37 in.
Depth (Metric) 36.4 cm
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 1
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
15752607
View Documents
Fisherbrand™
234100-2
230VAC 50/60Hz
£3300.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Ideal for cross-linking DNA or RNA to membranes, in preparation for multiple probings of Southerns, Northerns, dot or slot blots
  • The unit comes equipped with five 254nm Shortwave Bulbs
  • No more manual calibration required when switching between wavelengths
  • UV Crosslinker AH comes calibrated for 254nm Shortwave Bulbs as well as 306nm and 368nm bulbs
  • Change your bulbs and select your bulb choice on the display
  • Large UV protective window allows for easier process inspection
  • Two modes of operation - Energy or Time
  • Open Door Safety mechanism
  • Energy Efficient electronic ballasts
  • Small footprint
  • Replacement bulbs available; see cat. no. 13-245-223

Certifications

CSA, UL listed, CE marked

Specifications

Specifications

50/60 Hz
14.37 in.
Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
26 cm
Energy or time
16°C to 28°C
30 lb.
CSA, UL, CE
36.4 cm
10.25 in.
Five 254nm shortwave bulbs
60°F to 82°F
80 w
13.6 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.